References
SKF:KRV 62 PP
Rubix:101A2356
EAN:7316571112480



Product details : SKF TRACK ROLLER BEARING KRV 62 PP
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Width | 29 mm |
| Sealing | two rubber seals |
| Outer diameter | 62 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 150.57 excl. VAT
/ Each
£ 180.68 incl. VAT
- Usually arrives within 14 working days
