References
INA:PWKRE62-2RS-XL
Rubix:238A3565
Manufacturer :0644954500000
EAN:4012802861938

Product details : INA PWKRE62-2RS-XL DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers PWKRE..-2RS, with axial guidance, full complement cylindrical roller set, with eccentric collar, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x28x28 mm |
|---|---|
| Logistic Weight | 784 g |
| Inner diameter | 28 mm |
| Width | 80 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 62 mm |
| Series | pwkre..-2rs-xl |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 140.43 excl. VAT
/ Each
£ 168.52 incl. VAT
- Usually arrives within 14 working days
