NTN - Needle Roller Bearing - KR16FXLL/3AS
Inner diameter | 8 mm |
---|---|
Width | 12 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 16x16x28 mm |
---|---|
Logistic Weight | 28 g |
Inner diameter | 8 mm |
Width | 12 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 4200 N |
Dyn. Load rating | 4.5 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 4200 N |
Basic dynamic load, radial - Cr | 4050 N |
Outer diameter | 16 mm |
Usually arrives within 14 working days