References
INA:NUKRE40-A-NMT
Rubix:238A4079
Manufacturer :0031403000078
EAN:4054366119933

Product details : INA NUKRE40-A-NMT DOUBLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers NUKRE, with axial guidance, full complement cylindrical roller set, with eccentric collar, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x22x22 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 22 mm |
| Width | 58 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 40 mm |
| Series | nukre..-a |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 24800 N |
| Basic dynamic load, radial - Cr | 19100 N |
Show UNSPSC/ECL@SS
£ 72.18 excl. VAT
/ Each
£ 86.62 incl. VAT
- Delivery usually within ( 7 ) days
