References
INA:PWKRE52-2RS-XL
Rubix:213A1608
Manufacturer :0549413500000
EAN:4012802605143

Product details : INA PWKRE52-2RS-XL TRACK ROLLER BEARING
Stud type track rollers PWKRE..-2RS, with axial guidance, full complement cylindrical roller set, with eccentric collar, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x24x24 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 24 mm |
| Width | 66 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 52 mm |
| Series | pwkre..-2rs-xl |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 25500 N |
Show UNSPSC/ECL@SS
£ 103.87 excl. VAT
/ Each
£ 124.64 incl. VAT
- Delivery usually within ( 7 ) days
