Cam Follower (Stud-type Track Roller)
Inner diameter | 20 mm |
---|---|
Width | 66 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 66x52x52 mm |
---|---|
Logistic Weight | 505,8 g |
Inner diameter | 20 mm |
Width | 66 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKR |
Material | Bearing steel |
Stat. Load rating | 26.5 N |
Dyn. Load rating | 23.8 N |
Outer diameter | 52 mm |
Usually arrives within 14 working days