NTN - Needle Roller Bearing - NA4913R
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 90x90x25 mm |
---|---|
Logistic Weight | 484 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 62500 N |
Sealing | Open |
Usually arrives within 14 working days