References
INA:NKI55/25-F-XL
Rubix:100A6673
Manufacturer :0000069710000
EAN:4012802988222

Product details : INA NKI55/25-F-XL NEEDLE ROLLER BEARING
Needle roller bearing NKI..-F-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 72 mm |
| Width | 25 mm |
| Series | nki..-f-xl |
| Basic static load, radial - C0r | 90000 N |
| Basic dynamic load, radial - Cr | 47500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 116.49 excl. VAT
/ Each
£ 139.79 incl. VAT
- In stock: Next day delivery
