NTN - Needle Roller Bearing - NA6906R
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 47x47x30 mm |
---|---|
Logistic Weight | 190 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | na6900 |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 67500 N |
Basic dynamic load, radial - Cr | 42500 N |
Sealing | open |
Usually arrives within 14 working days