References
SKF:NKI 95/36
Rubix:132A9126
Manufacturer :14327
EAN:7316577710161



Product details : SKF NEEDLE ROLLR BEARING NKI 95/36
Strengths
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x125x125 mm |
|---|---|
| Logistic Weight | 1145 g |
| Inner diameter | 95 mm |
| Outer diameter | 125 mm |
| Width | 36 mm |
| Series | nki |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 3800 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 265 N |
| Basic dynamic load, radial - Cr | 112 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 305.02 excl. VAT
/ Each
£ 366.02 incl. VAT
- Usually arrives within 14 working days
