References
NTN:NA6909R
Rubix:205A5364
EAN:4547359114140

Product details : NTN NA6909R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x40 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 40 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 127000 N |
| Basic dynamic load, radial - Cr | 70500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.22 excl. VAT
/ Each
£ 50.66 incl. VAT
- Delivery usually within ( 3 ) days
