References
INA:NKI28/30-XL
Rubix:235A0512
Manufacturer :0507621760000
EAN:4012802322941

Product details : INA NKI28/30-XL NEEDLE ROLLER BRG
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x42x42 mm |
|---|---|
| Logistic Weight | 154 g |
| Inner diameter | 28 mm |
| Outer diameter | 42 mm |
| Width | 30 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 7600 rpm |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 39000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.72 excl. VAT
/ Each
£ 35.66 incl. VAT
- Delivery usually within ( 7 ) days
