Drawn cup needle roller bearing open end
Inner diameter | 40 mm |
---|---|
Outer diameter | 47 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x47x47 mm |
---|---|
Logistic Weight | 29 g |
Inner diameter | 40 mm |
Outer diameter | 47 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK..-B |
Reference speed | 4950 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 24300 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Open |
In stock: Next day delivery