References
INA:RNAO25X35X17
Rubix:100A5692
Manufacturer :0000061730000
EAN:4012801601047

Product details : INA RNAO25X35X17 NEEDLE ROLLER BEARING
Needle roller bearing with edges and without inner ring. Operating temperature: -20°C to +120°C.
Needle roller bearing RNAO, two-row, no inner ring, no rib
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x35x35 mm |
|---|---|
| Logistic Weight | 54 g |
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 17 mm |
| Series | rnao |
| Basic static load, radial - C0r | 26000 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.72 excl. VAT
/ Each
£ 58.46 incl. VAT
- Delivery usually within ( 7 ) days
