References
INA:RNA69/32-ZW-XL
Rubix:238A1263
Manufacturer :0507435700000
EAN:4012802197440

Product details : INA RNA69/32-ZW-XL RADIAL ROLLER BEARING
Needle roller bearing RNA69..-ZW, Series 69, double row
Needle roller bearings RNA69..-ZW, Dimension series 69, double row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x52x52 mm |
|---|---|
| Logistic Weight | 162 g |
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 36 mm |
| Series | rna69..-zw-xl |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
- Usually arrives within 14 working days
