INA RNAO60X78X40 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Needle roller bearing
See technical informationReferences
INA:RNAO60X78X40
Rubix:238A1212
Manufacturer :0000060680000
EAN:4012802467413

Product details : INA RNAO60X78X40 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Needle bearing (solid) RNAO, without flange, double row.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x78x78 mm |
|---|---|
| Logistic Weight | 469 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 40 mm |
| Series | rnao..-zw-asr1 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.90 excl. VAT
/ Each
£ 89.88 incl. VAT
- Usually arrives within 14 working days
