References
NTN:1R320X350X80
Rubix:204A4456
EAN:4547359252064

Product details : NTN 1R320X350X80 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 350 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 635.62 excl. VAT
/ Each
£ 762.74 incl. VAT
- Usually arrives within 14 working days
