References
INA:NK37/20-XL
Rubix:238A4265
Manufacturer :0507542460000
EAN:4012802701548

Product details : INA NK37/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x47x47 mm |
|---|---|
| Logistic Weight | 77 g |
| Inner diameter | 37 mm |
| Outer diameter | 47 mm |
| Width | 20 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 6900 rpm |
| Basic static load, radial - C0r | 43500 N |
| Basic dynamic load, radial - Cr | 28000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
- In stock: Next day delivery
