References
INA:NA4860-XL
Rubix:274A9690
Manufacturer :0507686110000
EAN:4047643112314

Product details : INA NA4860-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x380x380 mm |
|---|---|
| Logistic Weight | 21561 g |
| Inner diameter | 300 mm |
| Outer diameter | 380 mm |
| Width | 80 mm |
| Series | na48..-xl |
| Material | steel |
| Reference speed | 730 rpm |
| Basic static load, radial - C0r | 1770000 N |
| Basic dynamic load, radial - Cr | 700000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,666.40 excl. VAT
/ Each
£ 3,199.68 incl. VAT
- Delivery usually within ( 7 ) days
