References
NTN:NK55/25R
Rubix:205A6093
EAN:4547359129038



Product details : NTN NK55/25R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x25 mm |
|---|---|
| Logistic Weight | 202 g |
| Inner diameter | 55 mm |
| Outer diameter | 68 mm |
| Width | 25 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
- Delivery usually within ( 3 ) days
