NTN Needle roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 70 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 70x70x25 mm |
---|---|
Logistic Weight | 212 g |
Inner diameter | 60 mm |
Outer diameter | 70 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days