NTN NK80/25R+1R70X80X25 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK80/25R+1R70X80X25
See technical informationReferences
NTN:NK80/25R+1R70X80X25
Rubix:205A6124
EAN:4547359129489



Product details : NTN NK80/25R+1R70X80X25 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x25 mm |
|---|---|
| Logistic Weight | 538 g |
| Inner diameter | 70 mm |
| Outer diameter | 95 mm |
| Width | 25 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 57000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
- Delivery usually within ( 3 ) days
