NTN - Needle Roller Bearing - RNA2205LL/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 52 mm |
Width | 17.8 mm |
Logistics dimensions (L x W x H) | 52x52x17,8 mm |
---|---|
Logistic Weight | 187 g |
Inner diameter | 30 mm |
Outer diameter | 52 mm |
Width | 17.8 mm |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Number of rows | 2 |
Basic static load, radial - C0r | 25900 N |
Basic dynamic load, radial - Cr | 17900 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days