References
NTN:1R45X50X20
Rubix:204A4495
EAN:4547359252583

Documents
Product details : NTN 1R45X50X20 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x20 mm |
|---|---|
| Logistic Weight | 66 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 20 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 3 ) days
