NTN - Needle Roller Bearing - NUKR40H/3AS
Inner diameter | 21.5 mm |
---|---|
Width | 21.5 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 40x40x58 mm |
---|---|
Logistic Weight | 305 g |
Inner diameter | 21.5 mm |
Width | 21.5 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 29100 N |
Dyn. Load rating | 24.1 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 29100 N |
Basic dynamic load, radial - Cr | 24100 N |
Outer diameter | 40 mm |
Usually arrives within 14 working days