References
NTN:RNA4844
Rubix:205A7417
EAN:4547359171143



Product details : NTN RNA4844 NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x50 mm |
|---|---|
| Logistic Weight | 3600 g |
| Inner diameter | 240 mm |
| Outer diameter | 270 mm |
| Width | 50 mm |
| Series | na4800 |
| Cage | steel |
| Number of rows | 1 |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 521.55 excl. VAT
/ Each
£ 625.86 incl. VAT
- Usually arrives within 14 working days
