References
SKF:AXK 2035
Rubix:106A0576
Manufacturer :AXK 2035
EAN:7316577013811

Product details : SKF NEEDLETHRUST BEARING AXK 2035
SKF axial needle roller bearings, i.e. Their main component of the axial needle roller and cage consist of a dimensionally stable cage in which a large number of needle rollers are securely guided and held. Axial needle roller bearings result in very rigid bearings with small to very small axial space requirements. Particularly space-saving bearings that do not require more space than conventional thrust washers result when the end faces of the adjacent machine parts can be used as raceways for the axial needle roller and cage assembly.
Strengths
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 2 mm |
| Series | axk |
| Material | steel |
| Cage | steel |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 47.5 N |
| Basic dynamic load, radial - Cr | 12 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ 10 pieces
£ 43.08 incl. VAT
- In stock: Next day delivery
