NTN - Needle Roller Bearing - RNA4900L/3AS
Inner diameter | 16 mm |
---|---|
Outer diameter | 24 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 24x24x13 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Width | 13 mm |
Bearing Clearance | cn |
Series | na4900 |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 9700 N |
Basic dynamic load, radial - Cr | 7750 N |
Usually arrives within 14 working days