References
INA:NKIS120
Rubix:274A8073
Manufacturer :0000082300000
EAN:4012802423471

Product details : INA NKIS120 RADIAL ROLLER BEARING
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x160x160 mm |
|---|---|
| Logistic Weight | 2250 g |
| Inner diameter | 120 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Series | nkis |
| Cage | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 539.93 excl. VAT
/ Each
£ 647.92 incl. VAT
- Delivery usually within ( 7 ) days
