NTN - Needle Roller Bearing - RNA4932
Inner diameter | 180 mm |
---|---|
Outer diameter | 220 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 220x220x60 mm |
---|---|
Logistic Weight | 4684 g |
Inner diameter | 180 mm |
Outer diameter | 220 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 650000 N |
Basic dynamic load, radial - Cr | 270000 N |
Sealing | Open |
Usually arrives within 14 working days