References
NTN:RNA6916R
Rubix:205A7497
EAN:4547359173284

Product details : NTN RNA6916R NEEDLE ROLLER BEARING
Needle roller bearing, machined-ring, without inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x54 mm |
|---|---|
| Logistic Weight | 982 g |
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 298000 N |
| Basic dynamic load, radial - Cr | 137000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 92.20 excl. VAT
/ Each
£ 110.64 incl. VAT
- Usually arrives within 14 working days
