Axial needle roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 38 mm |
Width | 3.2 mm |
Logistics dimensions (L x W x H) | 7x38x38 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 20 mm |
Outer diameter | 38 mm |
Width | 3.2 mm |
Bearing Clearance | CN |
Series | AXW |
Reference speed | 4900 rpm |
Limit speed | 10500 rpm |
Sealing | Open |
In stock: Next day delivery