References
NTN:NA4836
Rubix:205A5295
EAN:4547359112887



Product details : NTN NA4836 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x45 mm |
|---|---|
| Logistic Weight | 4422 g |
| Inner diameter | 180 mm |
| Outer diameter | 225 mm |
| Width | 45 mm |
| Series | na4800 |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 540000 N |
| Basic dynamic load, radial - Cr | 195000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 383.20 excl. VAT
/ Each
£ 459.84 incl. VAT
- Delivery usually within ( 3 ) days
