References
SKF:RNA 4917
Rubix:100A4563
Manufacturer :21331
EAN:7316577115768

Product details : SKF NEEDLE ROLLER BEARING RNA 4917
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x120x120 mm |
|---|---|
| Logistic Weight | 657 g |
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 35 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 4000 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 250 N |
| Basic dynamic load, radial - Cr | 108 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 183.22 excl. VAT
/ Each
£ 219.86 incl. VAT
- Usually arrives within 14 working days
