NTN WS81220 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81220
See technical informationSee documentsReferences
NTN:WS81220
Rubix:206A3447
EAN:4547359246209



Documents
Product details : NTN WS81220 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x11,5 mm |
|---|---|
| Logistic Weight | 2688 g |
| Inner diameter | 100 mm |
| Outer diameter | 15 mm |
| Width | 11.5 mm |
| Material | steel |
| Series | 81200 |
Show UNSPSC/ECL@SS
£ 46.27 excl. VAT
/ Each
£ 55.52 incl. VAT
- Usually arrives within 14 working days
