NTN WS81110 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81110
See technical informationSee documentsReferences
NTN:WS81110
Rubix:206A3418
EAN:4547359245721



Documents
Product details : NTN WS81110 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x4 mm |
|---|---|
| Logistic Weight | 61 g |
| Inner diameter | 50 mm |
| Outer diameter | 70 mm |
| Width | 4 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 3 ) days
