NTN - Needle Roller Bearing - WS81104
Inner diameter | 20 mm |
---|---|
Outer diameter | 35 mm |
Width | 2.75 mm |
Logistics dimensions (L x W x H) | 35x35x2,75 mm |
---|---|
Logistic Weight | 15 g |
Inner diameter | 20 mm |
Outer diameter | 35 mm |
Width | 2.75 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days