NTN GS81209 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81209
See technical informationSee documentsReferences
NTN:GS81209
Rubix:205A3859
EAN:4547359067729



Documents
Product details : NTN GS81209 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x73x5,5 mm |
|---|---|
| Logistic Weight | 104 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 5.5 mm |
| Material | steel |
| Series | 81200 |
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
- Delivery usually within ( 3 ) days
