Axial bearing washer
Inner diameter | 40 mm |
---|---|
Outer diameter | 60 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 1x60x60 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 40 mm |
Outer diameter | 60 mm |
Width | 60 mm |
Series | AS |
Material | Steel |
Usually arrives within 14 working days