NTN - Needle Roller Bearing - WS81117
Inner diameter | 85 mm |
---|---|
Outer diameter | 110 mm |
Width | 5.75 mm |
Logistics dimensions (L x W x H) | 110x110x5,75 mm |
---|---|
Logistic Weight | 179 g |
Inner diameter | 85 mm |
Outer diameter | 110 mm |
Width | 5.75 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days