NTN WS81118 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81118
See technical informationSee documentsReferences
NTN:WS81118
Rubix:206A3426
EAN:4547359245875



Documents
Product details : NTN WS81118 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x6,5 mm |
|---|---|
| Logistic Weight | 255 g |
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 6.5 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
- Delivery usually within ( 3 ) days
