Washer
Inner diameter | 32 mm |
---|---|
Outer diameter | 47 mm |
Width | 3 mm |
Logistics dimensions (L x W x H) | 3x47x47 mm |
---|---|
Logistic Weight | 20,6 g |
Inner diameter | 32 mm |
Outer diameter | 47 mm |
Width | 3 mm |
Series | GS |
Material | Bearing steel |
Usually arrives within 14 working days