Axial bearing washer
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 1 mm |
Logistics dimensions (L x W x H) | 1x90x90 mm |
---|---|
Logistic Weight | 23 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 1 mm |
Series | as |
Material | steel |
Usually arrives within 14 working days