References
NTN:GS81213
Rubix:205A3863
EAN:4547359067811



Product details : NTN GS81213 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 67 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 8 mm |
| Material | high carbon chrome steel |
| Series | 812 |
| Load capacity | 13300 kg |
| Bore Size | 67 |
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
- Usually arrives within 14 working days
