References
INA:AS85110
Rubix:100A2790
Manufacturer :0000197630000
EAN:4012802448528

Product details : INA AS85110 AXIAL BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x110x110 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
- In stock: Next day delivery
