NTN - Needle Roller Bearing - WS89316
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 12.5 mm |
Logistics dimensions (L x W x H) | 140x140x12,5 mm |
---|---|
Logistic Weight | 1070 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 12.5 mm |
Series | 89300 |
Material | Steel |
Usually arrives within 14 working days