NTN - Needle Roller Bearing - WS81214
Inner diameter | 70 mm |
---|---|
Outer diameter | 105 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 105x105x8 mm |
---|---|
Logistic Weight | 1522 g |
Inner diameter | 70 mm |
Outer diameter | 105 mm |
Width | 8 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days