Radial roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x47x47 mm |
---|---|
Logistic Weight | 162 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | NKIS..-XL |
Material | Steel |
Cage | Steel |
Reference speed | 7100 rpm |
Limit speed | 13200 rpm |
Basic static load, radial - C0r | 43500 N |
Basic dynamic load, radial - Cr | 38000 N |
Sealing | Open |
In stock: Next day delivery