INA NA4822-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
Needle roller bearing
See technical informationReferences
Superseded Ref:NA4822
INA:NA4822-XL
Rubix:238A1324
Manufacturer :0507684680000
EAN:4054363037308

Product details : INA NA4822-XL NEEDLE ROLLER BEARING NA..-XL SINGLE ROW WITH INNER RING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x140x140 mm |
|---|---|
| Logistic Weight | 1079 g |
| Inner diameter | 110 mm |
| Outer diameter | 140 mm |
| Width | 30 mm |
| Series | na48..-xl |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 106000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 191.24 excl. VAT
/ Each
£ 229.49 incl. VAT
- In stock: Next day delivery
