NTN 1R17X22X16 NEEDLE ROLLER BEARING

NTN Needle roller bearing

See technical informationSee documents
References
NTN:1R17X22X16
Rubix:204A4383
EAN:4547359250817
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter22 mm
Width16 mm
See all Specifications
Documents

Product details : NTN 1R17X22X16 NEEDLE ROLLER BEARING


Needle roller bearing with inner race
Inner race NTN

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x22x16 mm
Logistic Weight27 g
Inner diameter17 mm
Outer diameter22 mm
Width16 mm
Seriesir
Materialsteel
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
  • Delivery usually within ( 3 ) days